SCAND Locking Pliers Table Mount
CLMPLOKPLRS-SCAND-TBMNT-L285MM
Art.-no. 0714090009
EAN 4065746430128
Register now and access more than 125,000 products
Hole on baseplate
- allow for fixing to the machine T-slot or working table
With swivel pad
- provides a parallel grip
Length: 285mm
Min./max. clamping width: 0-90mm
Clamping depth: 80mm
Surface: Red power coating
- high visibility at workplace
Datasheets(X)
Length | 284.2 mm |
Min./max. clamping width | 0-90 mm |
Clamping depth (T) | 80 mm |
Height (W) | 74 mm |
Material | Chrome molybdenum |
Surface | Powder-coated |