Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

SL 15 furniture connector

Connectors, furniture construction, SL 15
CON-SL15-15X17MM-ZN-(F.MAT-THICKNS-20MM)

Art.-no. 0683242600

EAN 4056807592503

Individual price display after login
SL 15 furniture connector

Art.-no. 0683242600

Individual price display after login
Quantity
PU
x 200 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

High-quality connector from the S series. Can be replaced with all 15 mm eccentric connectors via identical bore. The strongman of connectors.
  • Complete system made of steel, with zinc-plated surface

  • Housing ∅ 15 mm, bolts ∅ 10 mm

  • Can be tightened with AF 5 hex key

  • Simple and easy to install; option for overhead installation too

  • Long tightening distance of 4.5 mm

  • Tolerates tolerances

  • Vibration-resistant

Dimensions subject to change. Subject to technical changes.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Tables, beds, large pieces of furniture.

Material

Steel

Surface

Zinc plated

Suitable for plate thickness

20 mm

Min./max. drill hole depth (L1)

17-17.5 mm

Distance between centre of hole and edge (L2)

10 mm

Drill hole diameter

15 mm

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Bolt for furniture connector SL 15

BLT-(F.CON-SL15)-ZN-M6-30MM

Thread either M6 or M8
x 200 pcs
Double bolt for furniture connector SL 15

PANBLT-(F.CON-SL15)-ZN

Use as plate connector or double bolt for centre panel
x 200 pcs
Screw-in sleeve for furniture connectors

SLEV-(F.CON-SERIE-S)-ZN-M6

Fast screwing in with hexagon socket and collar
x 200 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Stick-on cover cap

CAP-ABS-SA-BLACK-D20MM

Good adhesion, resistant to water and soap
x 45 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information