Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

SNAKE LED work lamp 25 m

LED work lamp SNAKE
LAMP-LED-SNAKE-25M

Art.-no. 0981182025

EAN 4099618110238

Individual price display after login
SNAKE LED work lamp 25 m

Art.-no. 0981182025

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Innovative lighting system for illuminating temporary roads on construction sites
  • 150 LEDs per meter provide a high level of luminosity

  • Robust and versatile

  • Provides high-quality light thanks to uniform illumination

  • Easier to install in comparison to conventional systems

  • Can be secured using e.g. cable ties, dowel clamps, holders and adhesive tapes
Notice

A maximum of 2 lights (50 m) can be connected to each other!

Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Suitable for indoor and outdoor use

  • For applications including illuminating long aisles, stairwells, elevator shafts and scaffolding

Luminous flux

23000 lm

Colour temperature

5000 K

IP protection type, lamp

IP 65

IP protection type, control unit

IP 54

Impact resistance

IK08

Cable type

H07RN-F2x1.5 mm²

Protection class

Protection class II/protective insulation

Min./max. frequency

50 / 60 Hz

Plug connector

1 safety plug, 16 A

Power rating

300 W

Min./max. operating temperature

-20 to 45 °C

Energy efficiency class

F

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Bracket clamp

COLBND-DWL-PLA-(8-28MM)

Drill, insert and finished
x 200 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information