Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

START UP Urban Würth 2024 hoodie

Hoodie Urban Start Up 2.0
HOODIE URBAN START UP WUE BLACK XXL
MODYF

Art.-no. M550311004
EAN 4255663204869

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Highly comfortable hoodie that is wonderfully soft on the inside, with screw print on the sleeves and logo on the chest
  • Hoodie made of high-quality, combed cotton that is lightly brushed on the inside

  • With kangaroo pocket

  • Screw print on the sleeves and logo on the chest
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black

Size

XXL

Material

100% cotton

Fabric weight per m2

290 g

Washable at

40°C

Care instruction

Do not bleach, Do not dry in drum dryer, Do not iron, Do not dry-clean

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information