Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Sabre saw blade, wood, one star For hardwood and softwood

Sabre saw blade 1S for hardwood and softwood
SSB-WO-5PCS-150X8,5

Art.-no. 060803019

EAN 4038898408642

Individual price display after login
Sabre saw blade, wood, one star For hardwood and softwood

Art.-no. 060803019

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

For rough cuts in hardwood and softwood
  • Features a coarse tooth pitch of 8.5 mm, enabling machining of materials with a thickness of up to 100 mm.
Notice

Further technical information can be found on the packaging of the product.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length (L)

150 mm

Teeth spacing

8.5 mm

Thickness

1.25 mm

Especially suitable for

Hardwood, softwood

Min./max. material thickness

20-100 mm

Number of pieces

5 PCS

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information