Safety deadbolt
Safety deadbolt
DRSAFE-RETROS-DEADBOLT-(ZN)-100X39MM
Art.-no. 0688906501
EAN 4047376748965
Register now and access more than 125,000 products
- Concealed mounting points on the deadbolt and bolt loop
- Suitable for use on DIN L and DIN R doors and gates
Indicated dimensions are non-binding. Subject to technical changes.
Datasheets(X)
![]() | |
Material | Steel |
Surface | Zinc plated |
DIN direction | DIN R/L |
Length | 100 mm |
Width | 39 mm |
Design | Weatherproof |
