Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Safety electrical cable winder EKA-S

Safety automatic cable reel EKA-S
CBLREEL-AUTM-(EKA17-S)-3X1,5-17M-TYPE/F

Art.-no. 0774017

EAN 4056807647210

Individual price display after login
Safety electrical cable winder EKA-S

Art.-no. 0774017

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Practical safety electrical cable reel with high-quality H07RN-F rubber cable to ensure order and safety in the workplace

Safe and comfortable work


The cable is guided from left to right while being wound up, preventing knots. The brake function minimises the risk of the cable being flung around in an uncontrolled manner if it is inadvertently released.



Protection against contamination


The robust, enclosed plastic housing protects the cable and the rolling mechanism from dust and other contaminants.



Thermal circuit breaker prevents overloading


The overheating protection mechanism triggers if the cable is not sufficiently rolled up and heat is produced as a high level of current passes through.



Can be mounted on the wall or ceiling


Bracket ensures a secure attachment to straight surfaces.



Protected against solid foreign objects bigger than 1 mm and splash water


Water sprayed against the housing from any direction has no adverse impact.



Included in delivery


  • Mounting bracket complete

  • With 1.25 m connection cable, without plug

  • DEMKO plug (only art. 07740176)
Notice

The IP44 degree of protection can no longer be guaranteed if the plug is replaced.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Cable length (rolled up)

17 m

Cable type

H07RN-F

Cable length connection cable

1.25 m

IP protection class

IP 44

Nominal voltage

240 V/AC

Power (with cable rolled up)

1600 W

Power (with cable unrolled)

2400 W

Min./max. temperature conditions

-10 to 50 °C

Length x width x height

496 x 194 x 397 mm

Socket type

One safety socket 16 A, Type F

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information