Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Szybka dostawa

Ponad 125 000 produktów

Safety goggles Strator

SAFEGOGL-EN166-PC-STRATOR-TITANGREY

Art.-no. 0899107003

EAN 4050641368485

Individual price display after login
Safety goggles Strator

Art.-no. 0899107003

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Very elegant safety goggles. Polycarbonate sun glasses with steel frame Scratch-resistant.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour of safety lens

Grey

Material of safety lens

Polycarbonate

UV protection

380 nm

EN standard

166

Product weight (per item)

80.000 g

Material of the eyeglass frame

Metal

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information