Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Szybka dostawa

Ponad 125 000 produktów

Safety harness WORKTEN SPECIALIST

SAFEHARN-(WORKTEN-SPECIALIST)

Art.-no. 0899032197

EAN 4068362558474

Individual price display after login
Safety harness WORKTEN SPECIALIST

Art.-no. 0899032197

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Multi-functional harness for fall arresting, holding, positioning and particularly suitable for activities in a seated position

Easy to adjust, ensures comfort while working


  • Many adjustment options for individually adapting to the user

  • Fixed carabiner in the chest area for pulling over the head: simply open, put on, tighten

  • The ergonomic design with wide hip padding and additional leg padding ensures comfort, even during extended periods of use

  • Also ideal for activities in a seated position

  • Multiple attachment loops and eyelets allow you to have everything to hand when working at height, with maximum freedom of movement


One for all


  • 1 central abseiling eyelet in accordance with EN 813 for rope access work

  • 2 side retention eyelets in accordance with EN 358 for positioning work

  • 1 fall arrest eyelet made of steel on the back (EN 361)

  • 1 fall arrest eyelet consisting of 1 textile loop in the chest area in accordance with EN 361

  • 2 small side attachment eyelets made of steel for carrying tools and other instruments

  • 2 large side attachment loops made of textile and enveloped in plastic for even more attachment options for tools, equipment and carabiners

  • Leg strap with adjustable buckle and padding

  • Wide lumbar padding for added comfort


No risk of confusion


  • Integrated sleeve with name label

  • Add your name to identify your own harness


Supplied in practical storage bag


  • This reusable bag ensures protected storage and safe transport and is ideal for everyday work


Timeless design


  • High-quality black straps with red accents
Notice

When using the fall arrest eyelets in accordance with EN 361 and after rescue in accordance with EN 1597, there is a weight restriction of 140 kg. When using the retention and positioning eyelets in accordance with EN 358, and when using the fastening eyelet in accordance with EN 813 for use as a seat harness, the user weight* is limited to a maximum of 150 kg.



* User weight: Weight of the user including tools and equipment carried.



Note: The permissible user weight is determined by the energy-absorbing element used in the fall arrest system (e.g. shock absorber in accordance with EN 355, fall arrester in accordance with EN 360 or guided type fall arresters in accordance with EN 353).

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for activities in a seated position in the field of rope access work, but also very well suited for the energy industry and also telecommunications, e.g. work on electricity pylons and power lines

EN standard

361, 358, 813

Max. load capacity

150 kg

Size

One size

Product weight (per item)

1880.000 g

Washable at

Handwash with 40°C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information