Safety hook with swivel, QC 10
Swivel self locking hook GK10
SAFEHOK-SWIV-CHN-GD10-(4,0T)-D10
Art.-no. 5162810510
EAN 4058794806113
Register now and access more than 125,000 products
- Quality class 10
- Painted orange
- Suitable for safe lifting of loads in accordance with Machinery Directive 2006/42/EC
- Designed, tested and certified in accordance with GS-OA 15-04 - EN 1677
- Designed for a load of 20,000 load changes
Datasheets(X)
![]() | |
Load-carrying capacity (WLL) | 4000 kg |
Chain diameter | 10 mm |
Mouth width (w1) | 45 mm |
Adapter diameter (d2) | 35 mm |
Adapter diameter 2 (d4) | 42 mm |
Hook width (b3) | 30 mm |
Hook thickness (s1) | 25 mm |
Hook length (l2) | 217 mm |
Material thickness of hook top (s2) | 16 mm |
Product weight (per item) | 2155.000 g |
