Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Szybka dostawa

Ponad 125 000 produktów

Safety knife Martor Secupro Martego 122001.02

KNIFE-MARTOR-SECUPRO-MARTEGO-122001.02

Art.-no. 1971000052

EAN 4061975681720

Individual price display after login
Safety knife Martor Secupro Martego 122001.02

Art.-no. 1971000052

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Double lock knife with fully automatic blade retraction for all normal cutting work.

For the most demanding applications


A cutting tool where function and design go hand in hand? Meet the SECUPRO MARTEGO, an award-winning double lock knife with fully automatic blade retraction. When it comes to this knife, get used to hearing the word "very": It is very safe, very robust, very ergonomic, very versatile and very high quality. It is also suitable for left-handed people, right-handed people and those with very large hands.


  • Installed blade: 92
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Blade length

155 mm

Blade width

18 mm

Material of handle

Aluminium

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information