Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Sanding belt cleaner

Sanding belt cleaner
SNDBLCLNR-L209MM-B41MM-H41MM

Art.-no. 089301

EAN 4011231831871

Individual price display after login
Sanding belt cleaner

Art.-no. 089301

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Lengthens belt service life
  • Elastic cleaner to remove residual grinding material that blunts the belt grits

  • Keeps the belt efficient for a long time

  • Ensures even sanding

  • Avoids scratching

  • Lengthens the period between belt changes
Notice

The cleaner must be held at a slight angle in the belt rotation direction (see figure)

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

Hold the cleaner firmly against the belt surface until all residues have been removed. Belt or disc must operate at normal rotation speed

Chemical basis

Natural rubber

Density

0.93 g/cm³

Length

209 mm

Width

41 mm

Height

41 mm

Shelf life from production

24 Month

Product weight (per item)

243.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information