Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Scaffolding eyelet screw W-GS SymCon®

Scaffold eyelet screw, W-GS SymCon GS
BLT-EYE-FRAME-(A0K)-6.8-10X190

Art.-no. 0160810003

EAN 4052712295775

Individual price display after login
Scaffolding eyelet screw W-GS SymCon®

Art.-no. 0160810003

Individual price display after login
Quantity
PU
x 25 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

For plastic frame anchor W-UR 14. Galvanised steel, strength class 6.8.

SymCon screw


  • The dimensions of the anchor screw enable safe subsequent expansion properties

  • SymCon screw: Screwing in the SymCon screw ensures optimum compression of the anchor sleeve plastic (virtually no undercutting), thereby improving the load transfer


More than 19 tested anchoring bases



Every single screw is marked with a batch number — increased safety

Notice

Useful information:


The user must conduct test loading at each place of use, in accordance with German safety regulation BGI/GUV-I 663, item 4.6.3


When anchoring in solid brick and solid sand-lime brick, we recommend performing pull-out tests due to differences in brick manufacturing

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • < 2 years

  • W-UR, W-UR F can be anchored in the following anchoring bases: Standard concrete, masonry walls (solid brick, solid sand-lime brick, vertically perforated brick, perforated sand-lime brick, hollow lightweight concrete blocks, solid bricks and blocks made of lightweight concrete, concrete bricks)

  • Suitable for attaching façade scaffolding, staging, scaffolding systems etc.

Screw diameter (ds)

10 mm

Screw length

190 mm

Embedding depth (h s)

100 mm

Performance data: concrete,


anchors in a redundant non-structural system

Anchor diameter

[mm]

W-UR 14 SymCon

Embedment depth of the anchor sleeve

hnom [mm]

100

Centric tension load1)
for individual anchors or an anchor group
Nadm = C12/15 [kN] 30°C2)/50°C3) 2.4 (2.1)4)
50°C2)/80°C3) 2.4 (2.1)4)
Nadm ≥ C16/20 [kN] 30°C2)/50°C3) 3.2 (2.1)4)
50°C2)/80°C3) 3.2 (2.1)4)
Minimum member thickness hmin [mm] 140
1) The partial safety factors of the resistances regulated in the approval and a
partial safety factor of the effects of γF = 1.4 have been taken into account. For information on combining
tensile and shear loads, please refer to ETAG 020 Appendix C.
2) Maximum long-term temperature
3) Maximum short-term temperature
4) Number of attachment points = 3 and at least 1 anchor per attachment point results in a
load per attachment point of Nadm ≤ 2.1 kN or number of attachment points ≥ 4 and at least
1 anchor per fixing point results in a load per attachment point of Nadm ≤ 2.4 kN or
3.2 kN (depending on concrete strength and temperature range).

Performance data: Masonry4), anchors in a redundant non-structural system (temperature range 50°C2) /80°C3))


For other types of stone, raw densities, minimum compressive strengths, edge distances and spacings or temperature ranges, please refer to
approval ETA-11/0309

Stone type

Brick format


[mm]

Raw density class


[kg/dm3]

Minimum compressive strength


[N/mm2]

Nadm [kN] 1) 5)


(Centric tension load


for individual anchors)

Effective anchorage depth

hnom [mm]

100

Masonry brick Mz,


EN 771-1, DIN 105
≥ 3DF
(≥ 240 x 115 x 113)
≥ 1.8 10 1,0
20 1,57

Solid calcium silicate block


Silka XL Basic, Silka XL Plus,


EN 771-2, DIN 106, Z-17.1-997
≥ NF
(≥ 248 x 175 x 498)
≥ 2.0 10 0,86
20 1,29
28 1,86

Solid brick normal weight concrete Vbn,


EN 771-3, DIN 18153
≥ NF
(≥ 240 x 115 x 71)
≥ 2.0 10 0,57
20 0,86
28 1,14

Solid brick normal weight concrete V,


EN 771-3, DIN 18152-100
e.g. BisoBims Classic, Bisotherm
≥ 3DF
(≥ 240 x 175 x 113)
≥ 2.0 10 1,14
20 1,57

Solid brick lightweight concrete V,


EN 771-3, DIN 18152-100
e.g. BisoBims
≥ NF
(≥ 240 x 115 x 71)
≥ 1.0 2 0,34
4 0,57

Vertically perforated brick HLz6),


EN 771-1, DIN 105
e.g. Wienerberger, Schlagmann
≥ 12DF
(≥ 373 x 240 x 238)
≥ 1.2 6 0,43
8 0,57
10 0,71

Vertically perforated brick


HLz T14-24.06),


EN 771-1, Z-17.1-651
e.g. Wienerberger
≥ 10DF
(≥ 308 x 240 x 249)
≥ 0.7 6 0,17

Vertically perforated brick


POROTON T8-306), POROTON T9-306),


EN 771-1, T8: Z-17.1-982, T9: Z-17.1-674
Wienerberger, Schlagmann
≥ 248 x 300 x 249 ≥ 0.6 6 0,43
8 0,57

Hollow calcium silicate block KSL6),


EN 771-2, DIN 106-1
e.g. Xella
≥ 8DF
(≥ 249 x 240 x 238)
≥ 1.4 6 0,34
8 0,43
10 0,57
12 0,71

Hollow concrete block made of lightweight concrete 3K Hbl,


EN 771-3, DIN 181516)
e.g. Liapor
≥ 16DF
(≥ 498 x 240 x 238)
≥ 0.7 2 0,14
4 0,26
6 0,43
1) The partial safety factors of the resistances regulated in the approval and a
partial safety factor of the effects of γF = 1.4 have been taken into account. For the combination
of tensile and shear loads, please refer to ETAG 020 Annex C
2) Maximum long-term temperature
3) Maximum short-term temperature
4) For other types of stone, raw densities, minimum compressive strengths or temperature ranges,
please refer to approval ETA-11/0309.
5) The brick geometry should be compared with approval ETA-08/0190.
6) If the drill hole is created through impact or hammer action, the admissible load
must be determined by tests on the structure.
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Plastic frame anchor W-UR 14

ANC-(W-UR14)-PLA-10-14X110

Excellent anchor geometry and immediate load-bearing capacity for masonry, autoclaved aerated concrete and concrete
x 25 pcs
Plastic frame anchor W-UR 14

ANC-(W-UR14)-PLA-40-14X140

Excellent anchor geometry and immediate load-bearing capacity for masonry, autoclaved aerated concrete and concrete
x 25 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information