Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Szybka dostawa

Ponad 125 000 produktów

Screw terminal With external thread

THRTRML-F1X19-D8

Art.-no. 5176031008

EAN 4052712014055

Individual price display after login
Screw terminal With external thread

Art.-no. 5176031008

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Easy and secure mounting without power tools
  • For mounting wire ropes 1x19
Notice

These products have not been developed and manufactured as slings or load-bearing equipment.


Therefore, they are not permitted for use as lifting gear, slings or load-bearing equipment, particularly within the scope of application defined by Machinery Directive 2006/42/EC

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Stainless steel A4

Surface

Plain

RoHS-compliant

Yes

Thread type x nominal diameter (d1)

M16

Diameter of hole (d2)

11 mm

Bolt length (l1)

87 mm

Terminal length (l2)

60 mm

Wire cable diameter

8 mm

Nominal diameter (d1)

16 mm

Thread type

Metric thread

Length (L)

175 mm

Diameter (b1)

24 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information