Screw with flattened half round head with hexagon socket, imperial
ASME B18.3 steel alloy plain UNC
SCR-BUT-SOC-ALLOY-(PL)-1/4_20X5/8
Register now and access more than 125,000 products
1 INCH (in) = 25.4 mm
The "alloy" strength class is comparable with the metric strength class 12.9
The hexagon socket screws according to ASME B 18.3 have no strength class designation on the head as they only have one strength class according to the ASTM F835 mechanical properties.
Screws only suitable for limited loading, see also ASME 18.3 Table 3 and ASTM F835 Table 3 Point A
![]() | |
Nominal diameter | 1/4 in |
Length | 0.625 in |
Head diameter | 0.375 in |
Head height | 0.437 in |
Internal drive | HS5/32 inch |
Material | Steel |
Surface | Plain |
Number of thread starts per inch | 20 |
Datasheets (0)
Certificates/ Documents (0)