Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Sealant smoothing agent

Sealant smoothing agent
SMTHR-SEAL-5LTR

Art.-no. 08933

EAN 4045989910762

Individual price display after login
Sealant smoothing agent

Art.-no. 08933

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Universal smoothing agent suitable for all types of sealants
  • Easy to apply from the aerosol can

  • Uniform cross-linking, sealant joint hardens quicker thanks to uniform cross-linking of the surface.

  • Improved surface, by moistening the sealant and then scraping the joint, the joint surface becomes more flexible and smoother
Notice

Joining steel parts can lead to corrosion if the sealant smoothing agent is used. Caution: Discoloured edges or surfaces may stand out on absorbent surfaces. To prevent streaking, remove excess smoothing agent from the glass shortly after application. Caution: May cause slight clouding on frosted glass.


When applying to natural stone, excess smoothing agent should be rinsed away with clean water before drying to avoid stains forming. Hold the can at an angle during application to ensure that the riser tube is below the surface of the liquid. Holding the can level for too long will result in the can only half emptying.

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Smoothing agent for clean, even smoothing of sealant joints. This makes the surface of the sealant more supple and harden faster. Shortly after smoothing over the joint, excess smoothing agent should be removed on adjacent surfaces.


Please observe the "General Notes on Application for Sealants" overview sheet.

Instructions

Upon applying the sealant, spray it with sealant smoothing agent or smear it on and then smooth over with a joint smoother. For more information, please refer to the technical data sheet.

Chemical basis

Anionic tenside

Density

1 g/cm³

Colour

Colourless

Smell/fragrance

Odourless

Contents

5 l

Container

Canister

pH value

7

Silicone-free

Yes

Min./max. processing temperature

0 to 40 °C

Boiling point

100 °C

Shelf life from production

24 Month

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Joint smoother geometric shape with angled edges

JNTSMTHR

With angled edges, the joint smoother is especially suitable for sanitation applications
x 5 pcs
Plus joint smoother

JNTSMTHR-PLUS

Can be used for six different applications in all jointing scenarios
x 1 pcs
Tap DN 45 thread for 5 l and 10 l plastic canisters

TAP-(F.PLACANI-5LTR)

The tap makes it quick and easy to cleanly fill up and dispense liquids and helps with dosing large amounts of liquid in a short period of time.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Suitable glove:
 
Product
Description
Chemical cut protection glove W-310 Level D
Chemical cut protection glove W-310 Level D
Description:
Permeation level: 6
Very robust, liquid-proof protective glove that combines optimal cut protection with chemical protection
Household glove
Household glove
Description:
Permeation level: 2
Liquid-proof, premium-quality cleaning glove made from natural latex
Vinyl chemical and moisture protective glove
Vinyl chemical and moisture protective glove
Description:
Permeation level: 6
Fully dipped protective glove with vinyl coating on cotton jersey lining
Chemical protective glove, Butyl
Chemical protective glove, Butyl
Description:
Permeation level: 6
Gas-tight and resistant to exhaust gases produced by combustion processes
Chemical protective glove PVC w. backing fabric
Chemical protective glove PVC w. backing fabric
Description:
Permeation level: 6
Very robust, submersible PVC glove with cotton support fabric
Chemical protective glove made from chloroprene and latex
Chemical protective glove made from chloroprene and latex
Description:
Permeation level: 3
Cotton flocking on the inside
Nitrile chemical protective glove with cotton velour finish inside
Nitrile chemical protective glove with cotton velour finish inside
Description:
Permeation level: 6
Nitrile chemical protective glove long, heavy-duty design
Nitrile chemical protective glove long, heavy-duty design
Description:
Permeation level: 6
Chemical protective glove chloroprene
Chemical protective glove chloroprene
Description:
Permeation level: 4
Heavy-duty design
Chemical protective glove nitrile with backing fabric
Chemical protective glove nitrile with backing fabric
Description:
Permeation level: 6
Robust, liquid-tight protective glove with polyamide support fabric that combines optimum chemical protection, secure grip and comfort
Disposable nitrile glove
Disposable nitrile glove
Description:
Permeation level: 6
Liquid-proof, food-safe disposable glove
Disposable nitrile grip glove
Disposable nitrile grip glove
Description:
Permeation level: 6
Unique, diamond texture for optimal grip
Disposable glove Nitrile Grip Comfort
Disposable glove Nitrile Grip Comfort
Description:
Permeation level: 5
Very robust disposable gloves with excellent grip thanks to special nubs and maximum wearing comfort thanks to cotton flocking inside
Disposable gloves, nitrile, extra strong, type A
Disposable gloves, nitrile, extra strong, type A
Description:
Permeation level: 5
Durable and robust disposable gloves with excellent chemical protection
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information