Sealing ring, self-centring
WSH-SCRSEAL-SELFCENT-(A2C)-D6
Art.-no. 046906
EAN 4011231397483
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Suitable for screw | M6 |
Internal diameter (d1) | 6 mm |
Outer diameter (d2) | 10 mm |
Thickness (h1) | 1 mm |
Material | Steel |
Surface | Zinc plated yellow |
Through-hole according to DIN 69 f | 6.4 mm |
Through-hole according to DIN 69 m | 6.6 mm |
