Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Sealing tape Flexband Duo exterior

Sealing tape, Flexband, Duo exterior
SEALTPE-RAL-EX-DUO-100MMX25M

Art.-no. 0875050100

EAN 4038898945000

Individual price display after login
Sealing tape Flexband Duo exterior

Art.-no. 0875050100

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Extremely elasticated window sealing tape with elasticated area and double adhesive strips.

Extraordinary, permanent elasticity


The elasticated area has a permanent capacity to follow the movements of the joints up to 5 mm. It therefore ensures maximum safety against leaks linked to movement. Easy to install, without needing a movement loop for joint movements up to 5 mm.



Sealing properties tested


  • Seals against pouring rain and wind and is pervious to steam

If used correctly and professionally, the sealing properties will be compliant with the new energy saving decree.



Easy to plaster over


The TNT provides excellent adhesion to commercially available plasters.



Combination of self-adhesive and butyl strips


  • High adhesive strength

  • The acrylic adhesive strip allows the product to quickly attach to the fixture's frame

  • Excellent adhesion to the building structure thanks to the butyl adhesive strip
Notice

A length exceeding 5 cm must be maintained around the corners. The Flexband Kleber adhesive, Flexband Kleber Plus or EPDM sealing adhesive are not suitable for gluing the butyl strip or the smooth side of the Flexband Duo tape.

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the wide range of applications and storage and processing conditions, we do not assume any liability for a specific application result. We do not assume any liability for any technical information or advice provided free of charge by our customer service. Therefore, before using the product, anyone intending to make use of it must determine whether it is suitable for its planned use and, in any case, assumes all liability that may derive from its use. We ensure the consistent quality of our products. We reserve the right to make technical changes and other developments.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For internal waterproofing and connections to façade, conservatory and greenhouse structures.

Instructions

1. Pre-cleaning


The surfaces must be dry, free from dust, grease and solids. A butyl primer should be used on highly absorbent mineral surfaces.



2. Window installation


Remove the protective film from the self-adhesive strip and attach the Flexband tape on the back of the blind frame; firmly press using a roller. Install the fixture and fill the joint with PURLOGIC Top or PURLOGIC Flex foam.



3. Masonry installation


Remove the protective film from the butyl, attach the butyl strip to the wall and firmly press using a roller.

Colour

White

Backing material

Non-woven

Adhesive base

Acrylate, Butyl natural rubber

Width

100 mm

Length of roll

25 m

Design

With two self-adhesive strips

Min./max. processing temperature

5 to 50 °C

Min./max. temperature resistance

-40 to 80 °C

Design of the carrier material

With diffusion-permeable membrane

Building material class/conditions

B2 - Normally inflammable / in accordance with DIN 4102

Ultraviolet resistance

3 months, outdoor weathering

Max. air layer thickness equivalent to water-vapour diffusion

0.5 m

Building material compatibility

Conventional building materials

Range of applications

Outside

Shelf life from production/conditions

12 Month / at 20°C

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Blade, smooth

CTR-BLADE-PLANE

Ideal for cutting various insulating materials.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information