Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Secateurs With 2C handle

Secateurs with 2C handle
SECATRS-(2C-HNDL)-L200MM

Art.-no. 071403 928

EAN 4046777124750

Individual price display after login
Secateurs With 2C handle

Art.-no. 071403 928

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

High-quality secateurs with a total length of 200 mm

Comfortable work


  • The ergonomic two-component handle enables you to work comfortably and safely


High-quality workmanship


  • Optimal cutting performance is ensured by the precision-ground blade manufactured in Germany and the steel-forged, corrosion-protected hook


Long service life


  • The deep sap groove prevents the blade from sticking, as the plant sap runs off better

  • The oil reservoir, which can be filled from the outside, guarantees continuously smooth operation without disassembling the shears


Flexible adjustment


  • Thanks to the intermediate lock, the opening angle of the secateurs can be flexibly adjusted to suit your hand and the cutting material

  • The integrated wire cutting notch for cutting binding wire allows you to work flexibly without having to constantly change tools
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For green cuttings in pomiculture, viniculture, horticulture and landscaping

Length

200 mm

Cutting edge length

84 mm

Wood cutting capacity

20 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information