Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Self-locking pliers

Clamp. grip pl., C type parallel, w. press release
CLMPLOKPLRS-C-L150MM

Art.-no. 071409 22

EAN 4011231710008

Individual price display after login
Self-locking pliers

Art.-no. 071409 22

Individual price display after login
Quantity
PU

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Locking pliers with flush ends
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

160 mm

Min./max. clamping width

0-36 mm

Clamping depth (T)

30 mm

Height (W)

55 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information