Self-tapping screw
DIN 7500-1 steel zp thick-layer pass. IS shape EE
SCR-CYL-DIN7500-EE-HS6-(VZD)-M8X30
Register now and access more than 125,000 products
Connection elements with galvanised chromium (VI)-free zinc thick-film passivation (VZD) offer a future-proof alternative to surfaces containing chromium (VI). The coating consists of a zinc layer with passivation on a chromium (III) basis.
Overview of advantages:
- Chromium (VI)-free alternative to A2C or A3C
- Thermal capacity up to 120°C
- Even coat distribution
Thread type x nominal diameter (d1) | M8 |
Length (l1) | 30 mm |
Head diameter (dk) | 13 mm |
Head height (k1) | 8 mm |
Internal drive | HS6 |
Standards | DIN 7500 |
Material | Steel |
Surface | Zinc plated thick-layer passivation |
Thread type | Metric thread |
Head type | Socket head |
Form | EE |
RoHS-compliant | Yes |
Datasheets (0)
Certificates/ Documents (0)