Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Series 2000 push-in tip with anti-kink protection For Würth PU hoses

Push-in tip, comfort connection w. kink protection
PSHINTIP-PN-KINKPROT-R1/4IN-8X12MM

Art.-no. 0699356080

EAN 4056807907505

Individual price display after login
Series 2000 push-in tip with anti-kink protection For Würth PU hoses

Art.-no. 0699356080

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Prevents the hose from kinking at the connectors and thereby increases its service life.

Optimum compressed air supply and output utilisation of compressed air consumers, resulting in greater productivity and lower energy costs.


High flow rate of up to 2100 L/min and a maximum operating pressure of 16 bar.



Low energy consumption and a high level of efficiency


Air-tight connections



Maximum load-bearing capacity and long service life


Hardened steel nipples



High corrosion resistance — protected even under demanding conditions


Chrome-plated, nickel-plated or zinc-plated, exposed surfaces



Euro profiles are compatible with other compressed-air fittings


Series 2000 fittings comply with the European standard and have a nominal width of 7.6 mm

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Pneumatic connection (A)

R 1/4 inch ET

Hose connection diameter

8 mm

Suitable for hose internal diameter

8 mm

Suitable for hose external diameter

12 mm

Width across flats (SW)

19 mm

Length (L)

120 mm

Flow capacity

2100 l/min

Material

Steel

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information