Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Setting template FT Fix

Setting template FT Fix for ASSY plus FT screw
STGTEMPLT-F.SCR-VG-FIX

Art.-no. 01653001

EAN 4049557280301

Individual price display after login
Setting template FT Fix

Art.-no. 01653001

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Basic elements for inserting ASSY®plus FT full-thread screws with a cylinder head
  • Handy, exactly dimensioned screw-in aid for ASSY plus FT full-thread screws

  • Fast, safe adjustment of screw-in angle and setting dimension; freely adjustable

  • Spacing between screws precisely specified

  • Rails produced from high-strength aluminium

  • Angle setting made from sturdy plastic

  • Secondary beam can be mounted with base plates

  • Continuous setting

  • Easy, fast handling

  • Absolute dimensional accuracy

  • Can be used for ASSY plus FT screws with 6/8/10 mm diameter cylinder head
Notice

Set can be put together as required



Set must consist of at least:


  • 1 setting template

  • 1 screw holder

  • 1 base plate
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Installation of main/secondary beam connections

  • Other applications for ASSY plus FT screws with specified screw-in angle

Material

Aluminium

Surface

Zinc plated

Weight

1573 g

Number of pieces

8 PCS

Approval

ETA-15/0043

Use class

1, 2

Area of application

Roof, Element construction, Structural woodwork

RoHS-compliant

Yes

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Screw holder for VG Fix setting template

SCRHOLD-F.SCR-VG-FIX-D6MM

x 1 pcs
Screw holder for VG Fix setting template

SCRHOLD-F.SCR-VG-FIX-D8MM

x 1 pcs
Screw holder for VG Fix setting template

SCRHOLD-F.SCR-VG-FIX-D10MM

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
AW® E 6.3 bit (1/4 inch) with patented AW output and colour coding

BIT-AW30-LUMINOUSYELLOW-1/4IN-L50MM

AW® E 6.3 bit (1/4 inch) with patented AW output and colour coding

BIT-AW40-LUMINOUSPINK-1/4IN-L50MM

AW® C 8.0 bit (5/16 inch) with patented AW output and colour coding

BIT-AW50-LUMINOUSTURQUOISE-5/16IN-L50MM

x 5 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information