Shackle similar to DIN 82101 shape A
SHKL-WN82101-A-(TZN)-5T-PIN36
Art.-no. 0523110011
EAN 4065746566629
Register now and access more than 125,000 products
Datasheets(X)
- Brackets and bolts made of high-strength steel, grade 4
- Threaded bolt for fast installation and removal
- Approved for lifting loads
- Minimum breaking load= 5x the WLL
- Similar to DIN 82101 type A, deviation in the bracket diameter
- Certificates: 2.1 2.2 CE
![]() | |
Load capacity | 5 t |
Thread type x shackle bolt diameter | M 36 mm |
Shackle internal width (b1) | 47 mm |
Shackle external width (b2) | 111 mm |
Shackle diameter (d1) | 32 mm |
Shackle-bolt diameter (d2) | 36 mm |
Internal shackle height (centre bolt) (h1) | 129 mm |
Design | Forged |
Material | Steel |
Surface | Hot dip galvanized |
Form | A |
Nominal size | 5 |
RoHS-compliant | Yes |
