Sheet metal conical drill bit HSS titanium nitride
Sheet metal conical drill bit HSS titanium-nitride
SHTMETCONIDRL-HSS-TIN-SZ6-(D40-61MM)
ZEBRA

Register now and access more than 125,000 products
Titanium nitride for powerful performance
- CBN (cubical boron nitride), deep ground
- Cutting speed and feed increase by up to 100 %
- Service life is doubled or even quadrupled
For universal use
- Stepless drilling and widening of holes within the diameter range of 3-61 mm
- Also suitable for drilling very thin sheets
User-friendly
- No countersinking or pre-drilling required
- With laser scale for easy identification of the required drilling hole diameter
- Speed table included
Two cutting edges and drive arbour with three-phase grinding
Datasheets(X)
Size | 6 |
Min./max. drill diameter | 40-61 mm |
Length | 103 mm |
Shank diameter | 13 mm |
Type description | HSS, titanium nitride |
Cutting material | HSS |
Shank style | 3-face shank |
Standard speed values for sheet metal conical drill bit | |||||
Material | Non-ferrous metals | Stainless steel sheet Nirosta, A2 | Plastics, duroplastics, thermoplastics | Soft sheet steel, such as St 14 - St 37 | |
Plate thickness | 0.1–6 mm | 0.1–2 mm | up to 10 mm | 0.1–4 mm | |
Size | dia. mm | n = rpm | n = rpm | n = rpm | n = rpm |
1 | 3–14.0 | 2000–1500 | 600–400 | 3000–2000 | 800–500 |
2 | 4–20.0 | 1500–800 | 400–200 | 2000–1500 | 600–300 |
3 | 16–30.5 | 1000–500 | 200–100 | 1500–1000 | 400–200 |
4 | 24–40.0 | 500–300 | 100–80 | 1000–500 | 300–150 |
5 | 36–50.0 | 300–200 | 50–80 | 500–200 | 200–100 |
6 | 40–61.0 | 200–100 | 50–25 | 300–150 | 100–50 |
8 | 4–31.0 | 1000–500 | 200–100 | 1500–1000 | 400–200 |