Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Shelf

Single shelf for cabinet PRO type FT and ST
(F.CAB-PROTYP-FT/ST500)-SNGL-1000

Art.-no. 0957361002

EAN 4047376397873

Individual price display after login
Shelf

Art.-no. 0957361002

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Individually for hinged door cabinet type PRO FT and sliding door cabinet type PRO ST
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Light grey RAL 7035

Material

Sheet steel

Width

1000 mm

Depth

500 mm

Suitable for

Cabinet type FT 21 and FT 22, Cabinet type FT 11 and FT 12, Cabinet type ST 11 und ST 21 und ST 31

Product weight (per item)

1500.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information