Shelf support, type G with cage nuts
Shelf support, type G with cage nuts
SHLFSPRT-G-INLAIDNUT-(CR)-MATT-200MM
Art.-no. 0683358
EAN 4024835795937
Register now and access more than 125,000 products
- Material: anodised aluminium
- Protected surface that retains its look
- Concealed fastening
- Load-bearing capacity: can support an evenly distributed load of 85 kg per m², max. spacing of shelf supports = 700 mm
Dimensions subject to change. Subject to technical changes.
Datasheets(X)
![]() | |
Material | Steel |
Surface | Chrome plated |
Gloss level | Polished |
Effective length | 200 mm |
Diameter | 12 mm |
Load capacity | 85 kg |
Adjustment range | 6 mm |
Depth (T) | 200 mm |
Type description | G |
