Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Shelf support with threaded pin for glass shelves

Shelf support with rubber rings and threaded pin
SHLFSPRT-GLASS-ST-(NI)-(O-RING)-WHITE-M4

Art.-no. 0683355055

EAN 4045989431359

Individual price display after login
Shelf support with threaded pin for glass shelves

Art.-no. 0683355055

Individual price display after login
Quantity
PU
x 250 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

  • With 2 transparent rubber rings
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Surface

Nickel plated

Diameter

7 mm

Length (L)

18 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information