Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Short adapter mini 12V 7-pin to 13-pin

Short adapter mini 7- to 13-pin 12 V
PLGCON-MINIADAPTER-PLG13PIN-SKT7PIN-12V

Art.-no. 05553139

EAN 4047376017207

Individual price display after login
Short adapter mini 12V 7-pin to 13-pin

Art.-no. 05553139

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Simple, quick and clean solution



Lower weight burden from sockets and connectors



Connection:


  • 7-pin end complies with ISO 1724 respectively

  • 13-pin end complies with ISO 11446 respectively
Notice

Only functions 1 to 7 that comply with ISO 1724 or ISO 11446 can be connected

  • Protection class in fitted state: IP 54

  • 7-pin end complies with ISO 1724 respectively

  • 13-pin end complies with ISO 11446 respectively
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Adapters are used to join the 7-pin and 13-pin system together

Nominal voltage

12 V/AC

ISO

1724, 11446

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information