Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Short linear adapter Design solution

Linear adapter for magnetic push latch, short
AY-LINEAR-ADAPTER-HNGE-SHORT-WHITE

Art.-no. 0683439195

EAN 4065746530392

Individual price display after login
Short linear adapter Design solution

Art.-no. 0683439195

Individual price display after login
Quantity
PU
x 10 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

  • To screw on with 3.5 mm diameter ASSY screws
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Polyoxymethylene / Polyamide

Colour

White

Length

60 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information