Shoulder screw with thread and slot DIN 927, blue passivated zinc plated 14H steel (A2K)
DIN 927 steel 14H, zinc plated
SCR-SHOULDER-DIN927-14H-(A2K)-M5X8
Art.-no. 4012258
EAN 4057708973972
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M5 |
Head height (l1) | 8 mm |
Thread length (metric thread) (be) | 7 mm |
Head diameter (dk) | 6.5 mm |
Standards | DIN 927 |
Material | Steel |
Hardness category | 14H |
Surface | Zinc plated |
RoHS-compliant | Yes |
Head type | Cheese head |
Drive type | Slot |
Internal drive | Slot |
Thread type | Metric thread |
Pitch | 0.8 mm |
Thread form | Standard metric thread |
Thread design | Partial thread |
Product class | A |
