Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Shut cabinet hinge, medium-duty

Shut cabinet hinge, medium-duty
SHTCABHNGE-MEDDUT-ST-(ZN)-YELL-300X35MM

Art.-no. 0688400256
EAN 4048539540846

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Easy to install

Specified dimensions not binding. Subject to technical changes!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Length (A)

300 mm

Width (B)

35 mm

Roll diameter (R)

7 mm

Material thickness (M)

2.5 mm

Surface

Zinc plated yellow

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information