Side marker light 12V/24V For Mercedes Benz - Actros, SK
Side marker light for light bulbs, ADR-tested
SML-ADR-MB/ACTROS/SA-12/24V
Register now and access more than 125,000 products
Without bulb fitting
Datasheets(X)
![]() | |
Lamp type | Bulb |
Colour of light | Orange |
Cable connection | Compact connector |
Min./max. nominal voltage | 12 / 24 V/DC |
Functions | Side marker lamp |
Power rating | 3 W |
Length | 111 mm |
Width | 42 mm |
Height | 44 mm |
Lamp height without base | 7.5 mm |
Hole distance | 75 mm |
Approval mark | ECE |
Comparison number | 0005444111 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!