Sign holder with oblong holes
Sign holder, oblong hole
SIGNHOLD-LONGHOLE-9X40-A2-L140MM
Art.-no. 05293 140
EAN 4024835777759
Register now and access more than 125,000 products
Datasheets(X)
For installing signs, boards, switchboxes etc. (in conjunction with endless clamping strap and closing loops)
Material | Stainless steel A2, 1.4301 |
Material thickness | 2.0 mm |
Length | 140 mm |
Elongated hole width | 9 mm |
Elongated hole length | 40 mm |
Min./max. hole distance | 60-80 mm |