Silicone sealant, food-grade
Silicone sealant, food-grade
SILSEAL-FDGRD-SILICONE-ALUMINIUM-310ML
Register now and access more than 125,000 products
- Resistant to UV, weather and ageing
- Very good adhesion to glass, tiles etc. Compatible with paint coating
- Tested for compatibility with foodstuffs and water.
- Meets the requirements of NSF/ANSI Standard 51
Acetic acid is released during the hardening process, allowing corrosion to form with certain metals. Further information on request. This information is only a recommendation based on our experiences. Preliminary testing required!
Datasheets(X)
The application surface must be clean, dry and load-bearing. Observe the joint dimensions. Pre-fill the joint with PE back filler, art. no. 0875... Apply primer to absorbent substrates, art. no. 0892 170. Before skin formation, smooth with sealant smoothing agent, art. no. 0893 3/ 0893 003.
Chemical basis | Sauer silicones (acetate systems) |
Contents | 310 ml |
Colour | Aluminium silver |
Min./max. processing temperature | 5 to 40 °C |
Ultraviolet resistance | Yes |
Shore A hardness | 23 |
Full curing speed | 3 mm/d |
Min./max. temperature resistance | -40 to 180 °C |
Min. skin-formation time | 5 min |
Smell/fragrance | Vinegar |