Silicone spray Refillo
Silicone spray Refillo
SILSPR-REFILLO-CANISTER-20LTR
Art.-no. 0893221020
EAN 4045989555994
Register now and access more than 125,000 products
- Plastic parts retain a high-gloss finish and do not become brittle
- Rubber parts are protected, do not become brittle and do not freeze or stick to impregnated folding roofs and hoods
- Anti-static effect (dust-repellent)
- Protects electrical contacts against moisture
- Sliding roof and seat rails, seat belt rollers etc. run smoothly
- Prevents squeaks and creaks between dissimilar materials, e.g. metal/plastic etc.
- Serves as an assembly aid, e.g. for hose connections
- No staining
Datasheets(X)
For bumpers, protective strips, plastic rails and guides, door and sealing rubbers, rubber cuffs and hoses.
Spray evenly on the cleaned surface and rub with clean, soft cloth.
Contents | 20 l |
Container | Canister |
Colour | Colourless |
Chemical basis | Mineral oil |
Density/conditions | 0.735 g/cm³ / at 20°C |
Min./max. temperature conditions | -40 to 200 °C |
Shelf life from production | 24 Month |