Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Siphon pliers

Pipe gripping pliers 4x adjustable
PIPGRPPLRS-4FOLD-80MM

Art.-no. 071543 020

EAN 4011231742092

Individual price display after login
Siphon pliers

Art.-no. 071543 020

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Handles:


Plastic-coated



Head:


Toothed gripping jaws, teeth cover the entire clamping area



Material:


Chrome-vanadium steel, forged



Joint:


Lap joint, adjustable



Design:


Chrome-plated, 4x adjustable

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Plastic pipe screw joints, union nuts, siphons and fittings

Length in inches (L)

9 in

Length (L)

230 mm

Grip range in inches

10 in

Grip range

250 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information