Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Sliding block with steel guide bar

Slot nut with guide bar steel
SLNUT-ST-(ZN)-M8-19,5X10,6MM

Art.-no. 4952500187

EAN 4056807473741

Individual price display after login
Sliding block with steel guide bar

Art.-no. 4952500187

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Sliding block with guide ridge
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Profile type

B

Suitable for flute width

10 mm

Thread type x nominal diameter (M)

M8

Length (l1)

20 mm

Width (b1)

19.5 mm

Height (h1)

10.6 mm

Material

Steel

Surface

Zinc plated

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information