Sliding door mortise skip lock
Slddr mortise lock w. crcl blt prflcyl face plt rd
MORTSLOK-SST-(NI)-ROUND-20MM
Art.-no. 0688500115
EAN 4050642420137
Register now and access more than 125,000 products
- Due to the universal DIN direction, the handle is suitable for both right- and left-hung doors
- By pressing the push button, a pull handle springs out of the lock housing
Lock housing centred.
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
Suitable for opening DIN R and DIN L interior wooden sliding doors that are completely recessed in the niche (wall)
![]() | |
Suitable for | Sliding wooden doors |
DIN direction | DIN R/L |
Face plate shape | Round |
Face plate width | 20 mm |
Material of face plate | Stainless steel |
Gloss level of face plate | Matt |
Material of handle | Steel |
Surface of the handle | Nickel plated |
Face plate length | 220 mm |
Hole distance | 190 mm |
Face plate thickness | 3 mm |
Lock-case width | 72 mm |
Lock case height | 117 mm |
Lock-case thickness | 14 mm |
