Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Sliding door shell, type K

Sliding door shell type K
SHELL-F.SLIDDR-TYPK-A2-MAT

Art.-no. 0687159201

EAN 4099618362477

Individual price display after login
Sliding door shell, type K

Art.-no. 0687159201

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

No visible mounting points
  • The sliding door shell-type handles are glued into the door leaf
Notice

A Forstner bit ∅ 30 mm can be used for recessing.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Stainless steel

Gloss level

Matt

Length

120 mm

Width

40 mm

Height

11 mm

Thickness

11 mm

Type of assembly

For embedding, Fit with adhesive

Suitable for

Sliding wooden doors

Suitable for min. door thickness

30 mm

DIN direction

DIN R/L

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Longlife & Speed Forstner bit

DRL-FORSTNER-LONGLIFE/SPEED-D30MM

The high-performance Forstner drill bit with up to ten times higher working speed and up to three times longer service life than conventional Forstner drill bits.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information