Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Slip and tilt protection

Slip + tilt prot sys for Al ladders
SLP/TLTPROTSYS-(F.ALU-LDR)

Art.-no. 0962931200

EAN 4038898970712

Individual price display after login
Slip and tilt protection

Art.-no. 0962931200

Individual price display after login
Quantity
PU
x 2 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Universal for standard and extension ladders
  • Safety struts arranged in a spider-like manner reduce the risk of lateral tipping over

  • Optimum protection even when used on steps or on uneven ground thanks to flexible positioning on strut

  • Can remain on the ladder without disrupting transport/storage, as the safety struts can be folded up parallel to the ladder strut
Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Aluminium

For beam width

max. 30 mm

For beam height

60-110 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information