Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Slip-in bracket, zinc-plated

Slip-in bracket zinc plated
SLPINBRKT-ROLL-W.LOCK-D6-W100MM

Art.-no. 0693012191
EAN 4056807790435

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

High-quality slip-in bracket with zinc-plated steel bracket for all rollers with a hole of 6 mm or 8 mm.

Can be combined with a telescopic rod


The hole in the plastic handle allows the slip-in bracket to be connected to a telescopic rod, allowing use in hard-to-reach places.



Comfortable to use


Ergonomic, high-quality plastic handle

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min. width of roller

4 cm

Max. width of roller

10 cm

Wire diameter

6 mm

Length

285 mm

Width

100 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information