Slotted countersunk head screw ISO 2009, polyamide 6.6 natural
SCR-CS-ISO2009-PA6.6-SL-M6X40
Art.-no. 51125640
EAN 4046777587623
Register now and access more than 125,000 products
ISO 2009 replaces DIN 963 | There is some limited similarity | some head heights and head diameters changed | thread lengths changed | strength class 8.8 removed | nominal Ø
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M6 |
Length (l1) | 40 mm |
Head diameter (dk) | 11.3 mm |
Head height (k1) | 3.3 mm |
Standards | ISO 2009 |
Material | PA - Polyamide |
Property class | PA 6.6 |
Surface | Plain |
RoHS-compliant | Yes |
Head type | Countersunk head |
Drive type | Slot |
Internal drive | Slot |
Thread type | Metric thread |
Pitch | 1 mm |
Thread form | Standard metric thread |
Thread design | Full thread |
Thread length (metric thread) | 40 mm |
Product class | A |
Tightening torque 90% yield strength (1) | 0.9 Nm |
Min./max. resulting pre-load force (2) | 212-425 N |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
