Slotted set screw with tip DIN 553, A4 stainless steel, plain
DIN 553 bare stainless steel A4
SCR-CONEPT-DIN553-A4-SL-M4X8
Art.-no. 022194 8
EAN 4050642644212
Register now and access more than 125,000 products
DIN 553 has been withdrawn and replaced by ISO 7434. There is some similarity (nominal diameter for M1, M1.4 removed).
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M4 |
Length (l1) | 8 mm |
Tip diameter (d2) | 0.4 mm |
Standards | DIN 553 |
Material | Stainless steel A4 |
Surface | Plain |
RoHS-compliant | Yes |
Head type | Without head |
Drive type | Slot |
Internal drive | Slot |
Thread type | Metric thread |
Pitch | 0.7 mm |
Thread form | Standard metric thread |
Thread design | Full thread |
Shape of tip | Tip |
