Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Small abrasives assortment

Small abrasives assortment
SMLABR-SORT-FLPDISC-32PCS

Art.-no. 0964578001
EAN 4047376729698

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Small abrasives assortment for machining welding, for removing lacquers and paints, deburring edges and rust removal – especially in hard-to-reach places

Ergonomic and rubberised handle


Comfortable and non-slip



Lightweight and compact design


Effortless work and ideally suited for confined spaces.



With rotation speed control


Optimum adjustment to application

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Mini Fibre Disc/Mini Disc/Flexi-Disc


  • Application

For machining welding seams, sanding surfaces, removing lacquers and paints, dressing and smoothing, deburring, edge and finish machining, rust removal, especially in hard-to-reach places.


  • Materials to be processed:

Especially for stainless steel, chrome and nickel alloys, alloyed and non-alloyed steel, structural steel, tool steel, non-ferrous metals, cast metal, hard plastics and wood.



Mini Fleece Disc


  • Application

For cleaning surfaces, removing tempering colour, rust, dirt and oxide layers, light deburring work, producing decorative surfaces, smoothing welding work without excessive material removal, removing sanding grooves, scratches, coatings and old brushed-on coatings.


  • Materials to be processed:

For universal use on virtually all materials. Especially for stainless steel, steel, non-ferrous metals, wood and plastic.



Mini Nylon Fleece Disc


  • Application

For removing tempering colour, scale, rust, corrosion, dirt and oxide layers, paint, old brushed-on coatings, synthetic resins, adhesives, gasket residues, and for cleaning and machining before and after welding.


  • Materials to be processed:

For universal use on virtually all materials. Especially for stainless steel, steel, non-ferrous metals, wood and plastic.



Mini Compact Fleece Disc


  • Application

For fine sanding and light deburring of moulded and precision parts, rounding edges, producing decorative surfaces, preparing surfaces for polishing, cleaning and brightening, e.g. of oxidised brass parts, cleaning composite materials and removing epoxy resins.


  • Materials to be processed:

For universal use on virtually all materials. Especially for stainless steel, steel, non-ferrous metals, wood and plastic.



Mini Polishing Disc


  • Application

For high-gloss polishing or buffing of all polishable materials in conjunction with a suitable polishing paste.


  • Materials to be processed:

Especially for stainless steel, steel, non-ferrous metals, wood and plastic.


  • Please note:

Perform preliminary testing or conduct your own tests!



Bristle Disc


  • Application

For removing tough, thick and thin layers, e.g. paint, rust, lime, bonding points, gasket residues, coatings and soiling on all types of metal.


  • Please note:

aggressive and extremely long service life without high contact pressure. Perform preliminary testing or conduct your own tests!

Number of pieces in assortment/set

32 PCS

Small abrasives assortment including:
2 x
Lamella flap disc Mini-Disc alumina zirconia

FLPDISC-MINI-ZC-PLA-SR-G40-D50

Description:
Grid size: 40; 50 mm; 3M Roloc system
Compatible with 3M Roloc system
Quantity: 2 x
2 x
Lamella flap disc Mini-Disc alumina zirconia

FLPDISC-MINI-ZC-PLA-SR-G60-D50

Description:
Grid size: 60; 50 mm; 3M Roloc system
Compatible with 3M Roloc system
Quantity: 2 x
2 x
Lamella flap disc Mini-Disc alumina zirconia

FLPDISC-MINI-ZC-PLA-SR-G80-D50

Description:
Grid size: 80; 50 mm; 3M Roloc system
Compatible with 3M Roloc system
Quantity: 2 x
2 x
Lamella flap disc Flexi-Disc

FLPDISC-FLEXI-ZC-PLA-SR-G40-D50

Description:
Grid size: 40; 50 mm; 3M Roloc system
For machining hard-to-reach areas such as radii and fillet welds
Quantity: 2 x
2 x
Lamella flap disc Flexi-Disc

FLPDISC-FLEXI-ZC-PLA-SR-G60-D50

Description:
Grid size: 60; 50 mm; 3M Roloc system
For machining hard-to-reach areas such as radii and fillet welds
Quantity: 2 x
2 x
Lamella flap disc Flexi-Disc

FLPDISC-FLEXI-ZC-PLA-SR-G80-D50

Description:
Grid size: 80; 50 mm; 3M Roloc system
For machining hard-to-reach areas such as radii and fillet welds
Quantity: 2 x
2 x
Small abrasives mini fibre disc

FBRDISC-MINI-ZC-G36-D50MM

ZEBRA
Description:
36; 50 mm; Compatible with 3M Roloc system
Zirconia alumina, with quick-change mounting
Quantity: 2 x
2 x
Small abrasives mini fibre disc

FBRDISC-MINI-ZC-G40-D50MM

ZEBRA
Description:
40; 50 mm; Compatible with 3M Roloc system
Zirconia alumina, with quick-change mounting
Quantity: 2 x
2 x
Small abrasives mini fibre disc

FBRDISC-MINI-ZC-G60-D50MM

ZEBRA
Description:
60; 50 mm; Compatible with 3M Roloc system
Zirconia alumina, with quick-change mounting
Quantity: 2 x
1 x
Holder For small abrasives

HOLD-FLPDISC-50MM-6MM

Description:
Shank diameter: 6 mm; Washer diameter: 50 mm; Length: 65 mm
Quantity: 1 x
1 x
Bristle disc

CLNBRSH-BRISTLEDISC-GREEN-G50-D50

Description:
50 mm; 3M Roloc system; 50
For cleaning and removing coatings or dirt on metals, concrete, natural stone, wood and plastic
Quantity: 1 x
Small abrasives mini fleece disc
2 x
Small abrasives mini fleece disc

SNDDISC-NYLFLC-COARSE-D50MM

Description:
Grid size: 100 / coarse; 50 mm; Compatible with 3M Roloc system
With quick-change mounting. Compatible with 3M Roloc system.
Quantity: 2 x
2 x
Small abrasives mini fleece disc

SNDDISC-NYLFLC-MEDIUM-D50MM

Description:
Grid size: 180 /medium; 50 mm; Compatible with 3M Roloc system
With quick-change mounting. Compatible with 3M Roloc system.
Quantity: 2 x
2 x
Small abrasives mini fleece disc

SNDDISC-NYLFLC-FINE-D50MM

Description:
Grid size: 280 / fine; 50 mm; Compatible with 3M Roloc system
With quick-change mounting. Compatible with 3M Roloc system.
Quantity: 2 x
1 x
Small abrasives mini compact fleece disc

SNDDISC-NYLFLC-COMPACT-VERYFINE-D50

Description:
Grid size: 400-600; 50 mm; Compatible with 3M Roloc system
With quick-change mounting
Quantity: 1 x
1 x
Mini Nylon Fleece Disc

SNDDISC-NYL-FLC-D50MM

Description:
50 mm
Compatible with 3M Roloc system
Quantity: 1 x
1 x
Mini Polishing Disc

POLDISC-50MM

Description:
50 mm
For high-gloss polishing or buffing of all polishable materials in conjunction with a polishing paste
Quantity: 1 x
1 x
Pneumatic hand-held sander DSW 15

DIEGRIND-PN-DSW15

MASTER
Description: Powerful, small pneumatic hand-held sander for repairing minor paintwork damage
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information