Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Small glazing roller

Small glazing roller
PNTSEALROLL-MICRO-PILEH9MM-W100MM

Art.-no. 0693011518

EAN 4050642801783

Individual price display after login
Small glazing roller

Art.-no. 0693011518

Individual price display after login
Quantity
PU
x 10 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Excellent quality cover in pure microfibre
  • Extremely absorbent

  • 9 mm pile

  • Low lint

  • Very low splatter/drip

  • Excellent absorption and application of paint

  • Solvent-resistant

  • First-class, streak-free finish
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For all low-viscosity painting materials


Ideal for thin-layered glazes and other glazes and for textured paints, latex paints, sealants, undercoats and stains



For extremely smooth surfaces



For use indoors and outdoors

Width

10 mm

Outer diameter

33 mm

Internal diameter

15 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information