Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Small roller, 12 mm pile, short

Small roller 12 mm pile short
RADROLL-PA-DBCUSH-PILEH12MM-W150MM

Art.-no. 0693010164

EAN 4050642694842

Individual price display after login
Small roller, 12 mm pile, short

Art.-no. 0693010164

Individual price display after login
Quantity
PU
x 10 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Hard-wearing cover in very high-quality, nonwoven polyamide
  • Shape retaining

  • Fibres have excellent refluffing properties

  • Low lint, no felting

  • Very low splatter

  • Excellent absorption and application of paint

  • Solvent-resistant

  • Very long service life

  • First-class, even finish
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For all painting materials


For smooth to lightly textured surfaces, hard-to-reach spots, corners and contours


Indoor and outdoor use

Width

15 cm

Roller pile height

12 mm

Outer diameter

66 mm

Internal diameter

30 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information