Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

SmartCarryStation 8.4 - equipped

Workshop trolley bodywork with accessories
WRKSHPTRLY-SCS-8.4-EQUIP-1187,5X480X1557

Art.-no. 0962649010

EAN 4099618154805

Individual price display after login
SmartCarryStation 8.4 - equipped

Art.-no. 0962649010

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Due to its key features, the SmartCarryStation 8.4 offers the perfect solution for professional workplace design and optimal workplace organisation for diverse applications in the automotive, bodywork and building management sectors

Optimal workplace organisation


  • The perforated plate on the back features a range of accessories for streamlined work processes and optimal access to tools and consumables

  • Rack for industrial vacuum cleaners (W 440 x D 515 x H 805 mm) facilitates dust-free working in any location

  • Three spacious drawers and a storage compartment for storing and providing immediate access to tools and consumables


Included accessories


  • Holder for a random orbital sander so a sander can be easily stored and removed for efficient workplace organisation

  • Holder for bottles of polish for storing up to six 1 kg bottles in drawers

  • Hose holder for safe, tidy storage of hoses and smooth manoeuvring of the workshop trolley without hoses on the floor getting in the way

  • Sandpaper holder for neatly storing whole packs of consumables and easy removal thanks to bevelled holder.

  • Waste bin for easy waste disposal directly at the workplace


Würth system dimensions


  • Due to the system dimensions, the drawers can be equipped with all foam and tray inserts as well as system boxes from the ORSY® System World.

  • Front storage compartment suitable for Würth system case


Workshop trolley is easy to move


  • Sturdy side handle


Two-stage locking concept


  • Central locking with cylinder lock

  • One-handed unlocking and drawer locks prevent drawers from accidentally opening while in motion
Notice

Scope of delivery: without power tools or consumables

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Drawer design

1 drawer, W 466 x D 336 x H 69 mm, 1 drawer, W 466 x D 336 x H 149 mm, 1 drawer, W 466 x D 336 x H 309 mm

Design

1 shelf for system case 8.4

Number of rolls

4 PCS

Height

1557 mm

Width

1187.5 mm

Depth

480 mm

Load capacity of drawer

25 kg

Design of the rolls

2 swivel castors with brake (D: 100 mm), 2 fixed castors without brake (D: 100 mm)

Material of worktop

Rubber mat

Pullout type

Full extension

Number of drawers

3 PCS

Colour

Anthracite grey RAL 7016 structured

Material

Sheet steel

Load capacity

250 kg

SmartCarryStation 8.4 - equipped including:
Holder for random orbital sander
1 x
Holder for random orbital sander

HLDR-RNRBSND-WRKSHPTR-BDYWK-124,6X40X140

Description: Holder for a random orbital sander for storing and removing the sander for efficient workplace organisation
Quantity: 1 x
Waste bin
1 x
Waste bin

WASTEBIN-WRKSHPTRLY-BDYWRK-334X221,6X450

Description: Waste bin for easy waste disposal directly at the workplace
Quantity: 1 x
Holder for polish bottles
1 x
Holder for polish bottles

HLDR-POLCAN-WRKSHPTRLY-BDYWK-334X210X125

Description: Holder for bottles of polish for storing up to six 1 kg bottles in drawers
Quantity: 1 x
Holder for hoses
1 x
Holder for hoses

HOSEHOLD-WRKSHPTRLY-BDYWRK-178,8X46X120

Description: Holder for safe, tidy storage of hoses and cables
Quantity: 1 x
Storage compartment for consumables
1 x
Storage compartment for consumables

SNDPAPHOLD-WRKSHPTRLY-340X161,9X135,4

Description: Storage compartment for neatly storing entire packs of consumables.
Quantity: 1 x
SmartCarryStation 8.4
1 x
SmartCarryStation 8.4

WRKSHPTRLY-SCS-8.4-EMPTY-1187,5X480X1557

Description: Due to its key features, the SmartCarryStation 8.4 offers the perfect solution for professional workplace design and optimal workplace organisation for diverse applications in the automotive, bodywork and building management sectors
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Spare parts for this product:
Handle for Compact and Standard workshop trolleys

HNDL-(F.WRKSHPTRLY-COMPACT)-L365MM

x 1 pcs
Extendable drawer for workshop trolleys

SP-DRAWERPULLOUT-BASIC-8.4

x 1 pcs
Lock for BASIC and PRO workshop trolleys

SP-LOCKWRKSHPTRLYBASIC8.8/PRO/STANDARD

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information