Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Smoothing trowel

Smoothing trowel stnlss. steel with wooden handle
SMOTHTRWL-SST-(WOOD-HNDL)-280-B130-TH0,7

Art.-no. 5771001001

EAN 4048539507450

Individual price display after login
Smoothing trowel

Art.-no. 5771001001

Individual price display after login
Quantity
PU

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Rust-proof trowel with wooden handle

Optimum attachment of blade to support


Four-point welding



Comfortable working


Handle in waxed, natural-coloured beech wood

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material of handle

Wood

Sheet width

130 mm

Sheet length

280 mm

Material thickness

0.7 mm

Material of blade

Stainless steel

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information