Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Smoothing trowel steel with wooden handle

Smoothing trowel with wooden handle
SMOTHTRWL-ST-WOODGRIPL280-B130-TH0,7

Art.-no. 5771000001

EAN 4048539507238

Individual price display after login
Smoothing trowel steel with wooden handle

Art.-no. 5771000001

Individual price display after login
Quantity
PU

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Optimum attachment of blade to support


Four-point welding



Comfortable working


Handle in waxed, natural-coloured beech wood

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material of handle

Wood

Sheet width

130 mm

Sheet length

280 mm

Material thickness

0.7 mm

Material of blade

Steel

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information